4U Standard Density (SD) Rackmount Fiber Enclosure

Item #: 2158287

Cat #: EQ04U-CVC

UPC: 662875020004

Documents & Guides
Q-Series 4U Standard Density (SD) Rackmount Fiber Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Q-Series 4U Standard Density (SD) Rackmount Fiber Enclosure
The Q-Series fiber enclosure system is designed to support standard density applications in building networks. The all steel chassis enables reliable protection and management of fiber optic cable patching, splicing, and connecting. The enclosure also enables distribution of backbone cabling to active equipment, switching, or cross/interconnect horizontal area. The footprint accommodates up to 72 LC fibers in per RU, accepting OFP adapter panels, M2 pre-terminated cassettes, and splice cassettes.
Also known as: 662875020004, EQ04U-CVC

Specifications

Size: 4RMU
Mounting: Rack
Height: 7 in
Type: Rackmount
Size: 4RMU
Height: 7 in
Mounting: Rack
Type: Rackmount

Customer Reviews

No reviews for this product
(0)