Pin Adaptor, 500 kcmil/500 Flex

Item #: 2158177

Cat #: F2C-535-500

UPC: 783669017953

Sign In or Register to view pricing and more.
Documents & Guides
Pin Adaptor, Copper, Pin Size: 500 kcmil, Flex Conductor Range: 500 FLEX 535.3 DLO, Expanded Conductor Range: 700 kcmil - 350 kcmil, Die Color: Pink, Die Index: I-99, Cover: PCC-11, Outer Diameter: 1.250

Overview

Pin Adaptor, Copper, Pin Size: 500 kcmil, Flex Conductor Range: 500 FLEX 535.3 DLO, Expanded Conductor Range: 700 kcmil - 350 kcmil, Die Color: Pink, Die Index: I-99, Cover: PCC-11, Outer Diameter: 1.250
Also known as: 783669017953, F2C-535-500

Specifications

Material: Copper
Allowable Gauge Range: 500
Material: Copper
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)