Busbar, 4 x 1/4 x 20", Copper

Item #: 215776

Cat #: 10622-020

UPC: 703957178135

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, 4 x 1/4 x 20 Inch, Copper, Stand Off From Wall 2.75 Inch, 17 Lug Acceptance, Includes: (2) insulators, (2) Stand Off Brackets, (4) Stainless Steel Bolts, (4) Lock Washers, and (4) Flat Washers

Overview

Busbar, 4 x 1/4 x 20 Inch, Copper, Stand Off From Wall 2.75 Inch, 17 Lug Acceptance, Includes: (2) insulators, (2) Stand Off Brackets, (4) Stainless Steel Bolts, (4) Lock Washers, and (4) Flat Washers
Also known as: 703957178135, 10622-020

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Height: 1/4 in
Length: 20 in
Width: 4 in
Material: Copper
Height: 1/4 in

Customer Reviews

No reviews for this product
(0)