Safety Contactor, IEC, 100S, 9A, 24VDC, Low Consumption, Fast Drop-Out, 8 Poles

Item #: 2157718

Cat #: 100S-E09QJ32C

UPC: 191326911696

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 9 Amp, 24 Volt DC, Low Consumption, Fast Drop-Out, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts, 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor, IEC, 100S, 9 Amp, 24 Volt DC, Low Consumption, Fast Drop-Out, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts, 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.
Also known as: 191326911696, 100S-E09QJ32C

Specifications

Volts DC Control: 24
Poles: 8
Amps: 9
Type: Safety Contactor
Volts DC Control: 24
Amps: 9
Poles: 8
Type: Safety Contactor

Customer Reviews

No reviews for this product
(0)