1-1/4X1/4 FUSE 250V 5A GGC

Item #: 21569

Cat #: GGC5

UPC: 782001760724

Documents & Guides
250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 5 Amps GGC series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 5 Amps GGC series.
Also known as: 782001760724, GGC5

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Amps: 5
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Amps: 5
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)