PVC Coated Conduit, 2-1/2", 10' Length

Item #: 215679

Cat #: 2-1/2-GRC-40MIL

UPC: 980040070075

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 2-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 2-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Also known as: 980040070075, 2-1/2-GRC-40MIL

Specifications

Color: Gray
Length: 10 ft
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Gray
Diameter: 2 1/2 in
Length: 10 ft
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)