Thermal Overload, 48.4- 59.7A, Range, Based on Application

Item #: 21566

Cat #: CC81.5

UPC: 78590158812

Sign In or Register to view pricing and more.
Thermal Overload, 48.4 - 59.7 Amp, Range, Based on Application

Overview

Thermal Overload, 48.4 - 59.7 Amp, Range, Based on Application
Also known as: 78590158812, CC81.5

Specifications

Family / Style: Type CC
Type: Manual, Thermal Unit, Melting Alloy
Poles: 1
Standards: California Proposition 65
Amps Range: 48.400 - 59.700
Family / Style: Type CC
Poles: 1
Amps Range: 48.400 - 59.700
Type: Manual, Thermal Unit, Melting Alloy
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)