Decora Wallplate, 2-Gang, Nylon, Ivory, Midway

Item #: 21565

Cat #: PJ262-I

UPC: 078477957851

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.
2-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory
Also known as: 078477957851, PJ262-I

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Type: GFCI, Decora
Color: Ivory

Customer Reviews

No reviews for this product
(0)