Selector Switch, Metal, Lever, Black, 30mm, 3 Positions, Spring Return to Center, 1NO/NC

Item #: 215640

Cat #: 9001KS53FBH13

UPC: 785901035275

Sign In or Register to view pricing and more.
Selector Switch, Harmony 9001K, Metal, Lever Handle, Black, 30 mm, 3 Positions, Spring Return Both Sides to Center, 1 Normally Open/Normally Closed Contacts, 10 Amp, 600 Volt AC

Overview

Selector Switch, Harmony 9001K, Metal, Lever Handle, Black, 30 mm, 3 Positions, Spring Return Both Sides to Center, 1 Normally Open/Normally Closed Contacts, 10 Amp, 600 Volt AC
This Harmony 9001K, black selector switch with C cam has 3 positions, operates with spring return from left and right to center position. It has a chromium-plated metal bezel, it uses screw-clamp terminals and has 1 x NO + 1 x NC contacts. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901035275, 9001KS53FBH13

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)