400W Solar Module, 156 Half Cell, Black on Black
Item #: 2156269
Cat #: EVPV400HK
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
400 Watt Solar Module, EVERVOLT Black Series, 156 Half Cell, 1000 Volt DC, 71.700 x 40 x 1.200 Inch (32mm Frame), 45 Pound, Black on Black
Overview
400 Watt Solar Module, EVERVOLT Black Series, 156 Half Cell, 1000 Volt DC, 71.700 x 40 x 1.200 Inch (32mm Frame), 45 Pound, Black on Black
Panasonic EverVolt solar modules produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate. Superior module efficiency of 22.2% (410W) and 21.6% (400W) and greater high-temperature performance deliver a high-output renewable energy source for residential solar systems.
Also known as: EVPV400HK
Specifications
Wattage: | 400 |
Volts DC: | 1000 |
Color: | Black on Black |
Depth: | 32 mm |
Number of Cells: | 156 |
Wattage: | 400 |
Color: | Black on Black |
Number of Cells: | 156 |
Volts DC: | 1000 |
Depth: | 32 mm |
Customer Reviews
No reviews for this product
(0)