LED HID Replacement Lamp, 150W/115W/80W, 30/40/50K

Item #: 2156256

Cat #: HIDR1AS150HUV8SC2MOG

UPC: 046135420078

Documents & Guides
LED HID Replacement Lamp, 150/115/80 Watt, 277-480V, CRI >80, 23250/17825/12400 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, EX39 Base *Sylvania Part # 42007*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED HID Replacement Lamp, 150/115/80 Watt, 277-480V, CRI >80, 23250/17825/12400 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, EX39 Base *Sylvania Part # 42007*
The LEDVANCE Performance Class HID replacement lamps are ideal for indoor high/low bay lighting and outdoor decorative post top fixtures in walkway lighting applications. The lumen and CCT selectable option allows for customizable light output replacing up to 1000W HID applications.
Also known as: 046135420078, HIDR1AS150HUV8SC2MOG

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 115, 150, 80, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Volts AC: 277-480
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Wattage: 115, 150, 80, Selectable
Light Technology: LED
Volts AC: 277-480

Customer Reviews

No reviews for this product
(0)