Multi-Tap Connector, Aluminum, Insulated, 14 to 4 AWG
Item #: 21561
Cat #: BIBS43
UPC: 781810223826
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 14 AWG to 4 AWG, 600 Volt, AL/CU Rated
Overview
Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 14 AWG to 4 AWG, 600 Volt, AL/CU Rated
Burndy's Single Sided Three Conductor Clear Insulated Multi-Tap Connector Is UNITAP Rated For Code Conductor Only.
Also known as: 781810223826, BIBS43
Specifications
Color: | Clear |
Volts AC: | 600 |
Size: | 1/4 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 4 |
Wire/Cable Openings: | 3 |
Color: | Clear |
Size: | 1/4 |
Allowable Gauge Range: | 14 - 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 3 |
Customer Reviews
No reviews for this product
(0)