Drill, Drive & Fasten Set, 75 Piece

Item #: 2155968

Cat #: 48-32-4098

UPC: 045242749331

Documents & Guides
Shockwave Impact Duty™ Drill, Drive & Fasten Set, 75 Piece
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shockwave Impact Duty™ Drill, Drive & Fasten Set, 75 Piece
Our MILWAUKEE® SHOCKWAVE Impact Duty™ 75PC Drill, Drive & Fasten Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. Set is organized in a customizable accessory case designed for use in PACKOUT™.
Also known as: 045242749331, 48-32-4098

Specifications

Material: Alloy Steel
Length: 1.5 in
Width: 10.310 in
Material: Alloy Steel
Width: 10.310 in
Length: 1.5 in

Customer Reviews

No reviews for this product
(0)