Wireway, Type 1, Hinged-Cover, 8" x 8" x 12", Steel, Gray, No KOs

Item #: 21558

Cat #: F88G12

UPC: 783510526009

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Telescope, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.

Overview

Wireway Telescope, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.
Wireway Telescope, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.
Also known as: 783510526009, F88G12

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)