4' 14W T8 LED Lamp, 30/35/40/50/65K

Item #: 2155631

Cat #: LT814B2CCT

UPC: 762148327127

Sign In or Register to view pricing and more.
Documents & Guides
LED SelecT8 Color Selectable Tube Light, Type-B (Ballast Bypass), 4 Feet Length, 14 Watts, 120-277 Volts, 1800/1850/1850 Lumens, 3000/3500/4000/5000/6500K, 80 CRI. FKA: LT813B2CCT

Overview

LED SelecT8 Color Selectable Tube Light, Type-B (Ballast Bypass), 4 Feet Length, 14 Watts, 120-277 Volts, 1800/1850/1850 Lumens, 3000/3500/4000/5000/6500K, 80 CRI. FKA: LT813B2CCT
Also known as: 762148327127, LT814B2CCT

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 1900
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)