Illuminated push-button head, 9001K, metal, mushroom 35mm, amber, 30mm, spring return, 110-120V

Item #: 21555

Cat #: 9001K2L1A20

UPC: 785901615613

Sign In or Register to view pricing and more.
Illuminated push-button head, Harmony 9001K, metal, mushroom 35mm, amber, 30mm, spring return, 110-120V *** Discontinued ***

Overview

Illuminated push-button head, Harmony 9001K, metal, mushroom 35mm, amber, 30mm, spring return, 110-120V *** Discontinued ***
This Harmony 9001K, modular consists of illuminated amber push button with screw-in head. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer and has 35mm mushroom head. This mushroom shaped push button with transformer is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 35mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901615613, 9001K2L1A20

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)