8' Microstrip Fixture, 44/28/18W, 90/75/54W, Dimmable

Item #: 2155373

Cat #: KT-MSLED90PS-8-8CSA-VDIM

UPC: 843654134499

Documents & Guides
8ft Microstrip Fixture feat. Power Select & Color Select, 90/75/54W, 35K/40K/50K, Frosted Lens, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

8ft Microstrip Fixture feat. Power Select & Color Select, 90/75/54W, 35K/40K/50K, Frosted Lens, 0-10V Dimming
Also known as: 843654134499, KT-MSLED90PS-8-8CSA-VDIM

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 75, 54, 90, Selectable
Color: Frosted, White
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Frosted, White
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 75, 54, 90, Selectable
Length: 8 ft, 96 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)