LED Linear High Bay, 130 Watt, 17550 Lumen, 5000K, 120-277V

Item #: 2155016

Cat #: LNHIBA4A/130UNVD850/12W/WH

UPC: 046135622830

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay 4A, 130 Watt, 17550 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 11.8" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62283* *Sylvania Part # 62283*

Overview

LED Linear High Bay 4A, 130 Watt, 17550 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 11.8" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62283* *Sylvania Part # 62283*
The ValueLED Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID lamps.
Also known as: 046135622830, LNHIBA4A/130UNVD850/12W/WH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 130
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 130
Light Technology: LED

Customer Reviews

No reviews for this product
(0)