This product may not be available in all locations.
2
more

MINI CIRCUIT BREAKER QO 20A 1 POLE 120VAC 10KA COMBO ARC FAULT
Item #: 2154638
Cat #: QO120PAF
UPC: 785901779223
Documents & Guides
MINI CIRCUIT BREAKER QO 20A 1 POLE 120VAC 10KA COMBO ARC FAULT PLUG ON NEUTRAL PLUG IN MOUNT UL LISTED
Sign In or Register to view pricing and more.
Overview
MINI CIRCUIT BREAKER QO 20A 1 POLE 120VAC 10KA COMBO ARC FAULT PLUG ON NEUTRAL PLUG IN MOUNT UL LISTED
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which uses a LED indication that the circuit breaker has tripped and interrupted the circuit. These breakers provide the abilty for diagnostic assistance of the type of fault that occurred at the touch of a button which reduces troubleshooting time saving time and money. This 1 pole QO circuit breaker is rated at 20A at 120VAC. This unit provides 10kA breaking capacity and plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a combination arc fault with plug on neutral connection. This QO breaker is UL Listed. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901779223, QO120PAF
Specifications
Type: | Combination AFCI, Breaker |
Family / Style: | QO |
Volts AC: | 120 |
Amps: | 20 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Type: | Combination AFCI, Breaker |
Volts AC: | 120 |
Poles: | 1 |
Family / Style: | QO |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)