4' 14.5W T8 LED Lamp, 40K

Item #: 2154263

Cat #: 14.5T8/BCP/48-840/MF18/G-25/1

UPC: 046677577773

Sign In or Register to view pricing and more.
Documents & Guides
LED MainsFit T8 LED (Ballast bypass / Type B): BasicCorePro; 14.5 Watt, 120-277 Volt, Bulb: T8 (Frosted Glass), Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder). Philips 6NC 577775, 12NC 929003474604, Product Name: 14.5T8/CNG/48-840/MF18/G 25/1.

Overview

LED MainsFit T8 LED (Ballast bypass / Type B): BasicCorePro; 14.5 Watt, 120-277 Volt, Bulb: T8 (Frosted Glass), Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder). Philips 6NC 577775, 12NC 929003474604, Product Name: 14.5T8/CNG/48-840/MF18/G 25/1.
Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.
Also known as: 046677577773, 14.5T8/BCP/48-840/MF18/G-25/1

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 14.500
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Lumens: 1800
Wattage: 14.500
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Angle: 240°
Color Temperature: 4000 (Cool White)
Color: Frosted
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)