Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 1 AWG

Item #: 21542

Cat #: YA1CN

UPC: 781810059777

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Burndy's compression connectors are clearly marked with stamping and barrel color coding, and Burndy certifies its products using the BURNDY Engineered System and select othercrimp tool manufacturers in accordance with one or more of the UL categories in orderto obtain a UL Listing.
Also known as: 781810059777, YA1CN

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)