Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs

Item #: 21540

Cat #: F88G24

UPC: 783510526108

Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.
Also known as: 783510526108, F88G24

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 24 in
Height: 8 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)