18W HID Retrofit LED Lamp, 30/40/50K

Item #: 2153679

Cat #: 82362

UPC: 807154823628

Sign In or Register to view pricing and more.
HID LED Retrofit: 18W, Color Selectable 3000K (2520Lm) / 4000K (2826Lm) / 5000K (2700Lm), E26 Medium Base, 100-277V. Halco p/n: 82362; HID18-CS-E26-LED

Overview

HID LED Retrofit: 18W, Color Selectable 3000K (2520Lm) / 4000K (2826Lm) / 5000K (2700Lm), E26 Medium Base, 100-277V. Halco p/n: 82362; HID18-CS-E26-LED
The ProLED Select HID Retrofit series offers an efficient LED retrofit opportunity for high bays, post tops, area lights and many more with a great form Factor. The CCT and wattage selectability allows for simple and easy installation.
Also known as: 807154823628, 82362

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 18
Lumens: 2700, 2820, 2520
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 2700, 2820, 2520

Customer Reviews

No reviews for this product
(0)