Decora Wallplate, 2-Gang, Nylon, Gray, Midway

Item #: 21535

Cat #: PJ262-GY

UPC: 078477957882

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Gray.
2-Gang Decora/GFCI Decora Wallplate, Midway Size, Gray
Also known as: 078477957882, PJ262-GY

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Color: Gray
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Size: Midway
Mounting: Device
Type: GFCI, Decora
Gangs: 2
Color: Gray
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)