M12™ 23 Gauge Pin Nailer

Item #: 2153453

Cat #: 2540-20

UPC: 045242588299

Sign In or Register to view pricing and more.
Documents & Guides
M12™ 23 Gauge Pin Nailer, Cordless, 120 Pin Nails Magazine Capacity, LED Light, Double-Action Trigger

Overview

M12™ 23 Gauge Pin Nailer, Cordless, 120 Pin Nails Magazine Capacity, LED Light, Double-Action Trigger
Our M12™ 23 Gauge Pin Nailer is the most compact cordless pin nailer, combining precision and power to deliver the performance that professional carpenters and remodelers demand, without the hassle of a compressor hose or gas cartridge. The MILWAUKEE® 23 Gauge Pin Nailer provides you with unmatched productivity and accessibility in tight spaces and confined corners with a lightweight, ergonomic design. The nitrogen air spring mechanism allows the nailer to consistently sink pin nails at proper depth into hard or softwoods while leaving small, clean nail holes. The double-action trigger and non-marring precision point tip allow you to perform sequential driving and accurate pin placement into delicate trim pieces. The dry-fire lockout feature prevents misfires and workpiece damage. The M12™ Pin Nailer drives 23-gauge headless pin nails ranging in length from 1/2” to 1-3/8” and features all-day run time with up to 750 pin nails per charge when paired with our M12™ REDLITHIUM™ CP1.5 battery pack. This battery-powered pin nailer also features a magazine reload indicator, tool-free drive depth adjustment, reversible belt clip, LED light, battery fuel gauge, secondary work contact tip, and carries our industry-leading 3-year limited power tool warranty.
Also known as: 045242588299, 2540-20

Specifications

Gauge: 23
Weight: 3.300 lb
Length: 8.7 in
Gauge: 23
Length: 8.7 in
Weight: 3.300 lb

Customer Reviews

No reviews for this product
(0)