Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 21532

Cat #: MV14-8R/LX

UPC: 051128587553

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK
The flared, vinyl-sleeve insulation of the 3M Scotchlok Standard Large Ring Tongue Terminal ensures easy crimping. Along with a brazed-seam barrel, this ring tongue has a funnel-designed, polyvinyl chloride cover sleeve that helps guide the wire into position while providing reliable electrical contacts and mechanical stress relief at the insulation point. This abrasion-resistant terminal is UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587553, MV14-8R/LX

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Volts AC: 600
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)