Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 5'

Item #: 215310

Cat #: C5E-114BU-5FB

UPC: 763474092420

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.
Also known as: 763474092420, C5E-114BU-5FB

Specifications

Gauge: 24
Color: Blue
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24
Length: 5 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)