1
more
4.5 WATT G25 LED WHITE MEDIUM BASE 90 CRI 2700K 120 VOLT
Item #: 2152654
Cat #: S21230
UPC: 045923205453
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4.5 Watt G25 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt
Overview
4.5 Watt G25 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt
Satco's S21230 4.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205453, S21230
Specifications
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Shape: | G25 (Globe) |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Volts AC: | 120 |
Shape: | G25 (Globe) |
Wattage: | 4.500 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)