![4 Pair 24 AWG CMR CAT5 - Blue 4 Pair 24 AWG CMR CAT5 - Blue](https://rexel-cdn.com/products/424cmxcat5eblppesx.jpg?i=AF7BF621-4662-4E41-880A-11C5F95F3522&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.
Overview
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.
Also known as: 51-243-25
Specifications
Gauge: | 24 |
Color: | Blue |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 24 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Color: | Blue |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)