Heat Shrink, Heavy Wall, 12", Black, 50 Piece

Item #: 2152070

Cat #: ITCSN-3000-12-BLACK-50-PCS

UPC: 054007089797

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cable Sleeves, 600-1250 kcmil, 12" Length, 3" Expanded/1" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces

Overview

Heat Shrink, Heavy Wall, Cable Sleeves, 600-1250 kcmil, 12" Length, 3" Expanded/1" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black, 50 Pieces
Also known as: 054007089797, ITCSN-3000-12-BLACK-50-PCS

Specifications

Material: Polyolefin
Length: 12 in
Color: Black
Material: Polyolefin
Color: Black
Length: 12 in

Customer Reviews

No reviews for this product
(0)