Voltage Marker Cards, 120 Volts

Item #: 2152

Cat #: 44104

UPC: 754473441043

Sign In or Register to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "120 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange

Overview

Voltage and Conduit Marker Cards, "120 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.
Also known as: 754473441043, 44104, stickers

Specifications

Width: 2 1/4 in
Type: Label, 120 Volt, Voltage Marker
Color: Orange
Length: 9 in
Standards: California Proposition 65
Width: 2 1/4 in
Color: Orange
Standards: California Proposition 65
Type: Label, 120 Volt, Voltage Marker
Length: 9 in

Customer Reviews

No reviews for this product
(0)