Driver Bit Set, 54 Piece

Item #: 2151736

Cat #: 48-32-4010

UPC: 045242746989

Sign In or Register to view pricing and more.
Documents & Guides
Shockwave Impact Duty™ Driver Bit Set, 54 Piece

Overview

Shockwave Impact Duty™ Driver Bit Set, 54 Piece
Our SHOCKWAVE Impact Duty™ 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.
Also known as: 045242746989, 48-32-4010

Specifications

Material: Alloy Steel
Length: 1.5 in
Height: 10.300 in
Weight: 1.53 lbs
Material: Alloy Steel
Height: 10.300 in
Length: 1.5 in
Weight: 1.53 lbs

Customer Reviews

No reviews for this product
(0)