This product may not be available in all locations.


Safety Switch, Double Throw, Heavy Duty, 100A, 600VAC, NEMA 1
Item #: 215158
Cat #: DT363FGK
UPC: 782113426402
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Eaton heavy duty double-throw safety switch Catalog#:DT363FGK Eaton Heavy duty double-throw safety switch, 100 A, NEMA 1, Painted steel, Class H fuses, Fusible without neutral, Three-pole, Three-wire, K-series
Also known as: 782113426402, DT363FGK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)