Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Self Feed Bit; Heavy Duty; Shank Size: 7/16 In; Drill Size: 4-5/8 In; Shank Type: Ball Groove
Overview
Dewalt; Self Feed Bit; Heavy Duty; Shank Size: 7/16 In; Drill Size: 4-5/8 In; Shank Type: Ball Groove
The DEWALT® 4-5/8 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 4-5/8 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
Also known as: 028874116429, DW1642
Specifications
Type: | Self Feeding Bit |
Type: | Self Feeding Bit |
Customer Reviews
No reviews for this product
(0)