Decora Wallplate, 2-Gang, Nylon, Black, Midway

Item #: 21513

Cat #: PJ262-E

UPC: 078477957899

Sign In or Register to view pricing and more.
Documents & Guides
2-gang Decora/gfci Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount, - Black

Overview

2-gang Decora/gfci Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount, - Black
2-Gang Decora/GFCI Decora Wallplate, Midway Size, Black
Also known as: 078477957899, PJ262-E

Specifications

Size: Midway
Mounting: Device
Type: GFCI, Decora
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Mounting: Device
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)