Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V

Item #: 215109

Cat #: QHE-4X32T8/UNV-PSH-HT-B

UPC: 046135494550

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, High Temperature, Programmed Rapid Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High, Note: Banded, Standard Case Qty: 10 *Sylvania Part # 49455*

Overview

Electronic Ballast, Fluorescent, High Efficiency, High Temperature, Programmed Rapid Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High, Note: Banded, Standard Case Qty: 10 *Sylvania Part # 49455*
Sylvania Ledvance SYLQHE4X32T8/UNV-PSH-HTB QUICKTRONIC® High Efficiency Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.
Also known as: 046135494550, QHE-4X32T8/UNV-PSH-HT-B

Specifications

Wattage: 32
Shape: T8 (Tubular)
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 32
Type: Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)