SAT 60-908

Item #: 2150866

Cat #: 60-908

UPC: 045923609084

Sign In or Register to view pricing and more.
Documents & Guides
3-Lights Medium Round Flush Mount Ceiling Light in White Finish with Old Bronze Trim and (3) 13W GU24 Bulbs Included

Overview

3-Lights Medium Round Flush Mount Ceiling Light in White Finish with Old Bronze Trim and (3) 13W GU24 Bulbs Included
Also known as: 045923609084, 60-908

Specifications

Type: Damp Location
Material: Plastic
Standards: California Proposition 65
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Type: Damp Location
Standards: California Proposition 65
Base: 2-Pin Twist Lock (GU24)
Material: Plastic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)