Adjustable Flush Gimbal Ring Trim, 4", White

Item #: 21508

Cat #: 440-WH

UPC: 661209020543

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 40° Vertical

Overview

Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 40° Vertical
Also known as: 661209020543, 440-WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)