Hole Seal, Size: 1-1/2", Material/Finish: Steel/Gray Powder Coat
Item #: 215063
Cat #: AS150LG
UPC: 783510155810
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Size: 1-1/2 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Hole Seal, Size: 1-1/2 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510155810, AS150LG
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Diameter: | 1 1/2 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Color: | Gray |
Diameter: | 1 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)