Transformer, Dry Type, 15KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 215050

Cat #: 15T2F

UPC: 785901359500

Sign In or Register to view pricing and more.
Transformer, Dry Type, 15 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Commercialized, Floor Mount

Overview

Transformer, Dry Type, 15 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Commercialized, Floor Mount
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 3 phase, and has a rated power of 15 KVA. This transformer has a primary voltage of 480 V delta, and a secondary voltage of 208Y/120 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 14.75 in (H), 19.1 in (W), 12.25 in (D). This product complies to UL & CSA standards.
Also known as: 785901359500, 15T2F

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Standards: California Proposition 65
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)