Breaker, Bolt On, 15A, 1P, 120VAC, GFCI, Replaced By QBGFT1015

Item #: 215024

Cat #: QBGF1015

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 15A, 1P, 120VAC, GFCI, Replaced By QBGFT101515 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC. Has Been Replaced By Eaton QBGFT1015

Overview

Breaker, Bolt On, 15A, 1P, 120VAC, GFCI, Replaced By QBGFT101515 Amp, 1-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC. Has Been Replaced By Eaton QBGFT1015
Also known as: QBGF1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)