ABB SU203MR-K20

Item #: 2149955

Cat #: SU203MR-K20

UPC: 016779958497

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203MRK20 MCB SU200MR RT

Overview

ABB SU203MRK20 MCB SU200MR RT
Also known as: 016779958497, SU203MR-K20

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)