4 PLEX SINGLE SERVICE MULTIPLEX

Item #: 214985

Cat #: MP4

UPC: 786564539971

Sign In or Register to view pricing and more.
Single-service fitting includes housing, base, two mounting frames, and mounting hardware. For use on 2" (51mm) IPS or PK Preset Systems. For PK activation, use in conjunction with FloorPort Partition Feed and PK Kit. Has 1/2" and 3/4" trade size conduit knockouts on each end. 53.3 cu. in. (906cm3) capacity.

Overview

Single-service fitting includes housing, base, two mounting frames, and mounting hardware. For use on 2" (51mm) IPS or PK Preset Systems. For PK activation, use in conjunction with FloorPort Partition Feed and PK Kit. Has 1/2" and 3/4" trade size conduit knockouts on each end. 53.3 cu. in. (906cm3) capacity.
Also known as: 786564539971, MP4

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum

Customer Reviews

No reviews for this product
(0)