9W A19 LED Lamp, 27K

Item #: 2149484

Cat #: 88016

UPC: 807154880164

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 9W 2700K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 9W 2700K Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Also known as: 807154880164, 88016

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)