Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg

Item #: 2149311

Cat #: T150M0C2

UPC: 089306062967

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg

Overview

Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg
Also known as: 089306062967, T150M0C2

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Weight Capacity: 175 lbs
Length: 21 in
Color: Black

Customer Reviews

No reviews for this product
(0)