10S11NCL130V 120/CS 10/SKU

Item #: 21491

Cat #: 10S11N/CL-130V

UPC: 046135169199

Documents & Guides
Incandescent S11 Bulb Shape Ruggerdized Clear Finish Intermediate Base 10Watt 130Volt *Sylvania Part # 16919*
Sign In or Register to view pricing and more.

Overview

Incandescent S11 Bulb Shape Ruggerdized Clear Finish Intermediate Base 10Watt 130Volt *Sylvania Part # 16919*
Also known as: 046135169199, 10S11N/CL-130V

Specifications

Lumens: 70
Wattage: 10
Type: Miniature
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Lumens: 70
Type: Miniature
Color Temperature: 2850 (Warm White)
Shape: S11 (Straight)
Light Technology: Incandescent
Wattage: 10
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)

Customer Reviews

No reviews for this product
(0)