Strain Relief, Deluxe Cord Grip, 3/4" NPT, 0.500 - 0.630"

Item #: 2148555

Cat #: L7700-100

UPC: 078477213124

Sign In or Register to view pricing and more.
Documents & Guides
Strain Relief, Deluxe Cord Grip, 3/4 Inch NPT Straight Male 0.50-0.63 Inch (12.700 -16 MM) , Stainless Steel Mesh

Overview

Strain Relief, Deluxe Cord Grip, 3/4 Inch NPT Straight Male 0.50-0.63 Inch (12.700 -16 MM) , Stainless Steel Mesh
Leviton wire mesh grips are built tough to provide the strength, reliability, and gripping force required for today’s demanding wire mesh applications. These grips reduce pulling tension, flexing, twisting, and bending that can cause system damage.
Also known as: 078477213124, L7700-100

Specifications

Material: Stainless Steel
Size: 3/4 in
Diameter Range: 0.500 - 0.630 in
Material: Stainless Steel
Diameter Range: 0.500 - 0.630 in
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)