Transformer, Dry Type, 2KVA, 277 - 120/240VAC, NEMA 3R

Item #: 214832

Cat #: 2S8F

UPC: 785901150404

Transformer, Dry Type, 2 KVA, 277 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 2 KVA, 277 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R
Also known as: 785901150404, 2S8F

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277
Secondary Voltage: 120/240
Volt Amps: 2kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 277

Customer Reviews

No reviews for this product
(0)