Cable, Motor Power Only, SpeedTec DIN Connector, Standard, 9m

Item #: 214822

Cat #: 2090-CPWM7DF-16AA09

UPC: 884951211506

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Non-Flex, 16 AWG, 9 meter

Overview

Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Non-Flex, 16 AWG, 9 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-16AA09 from Rockwell Automation® is a MP-Series™ 9 M servo power cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951211506, 2090-CPWM7DF-16AA09

Specifications

Length: 9 m
Type: Cable, Power
Gauge: 16
Length: 9 m
Gauge: 16
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)