Cable, Power/Brake, SpeedTec Connector, Flying Lead, 10AWG, 9m

Item #: 214821

Cat #: 2090-CPBM7DF-10AA09

UPC: 884951216198

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 9 m

Overview

Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 9 m
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-10AA09 from Rockwell Automation® is a MP-Series™ 9 M standard cable.Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951216198, 2090-CPBM7DF-10AA09

Specifications

Gauge: 10
Length: 9 m
Type: Cable, Motor Power/Brake Wire
Gauge: 10
Type: Cable, Motor Power/Brake Wire
Length: 9 m

Customer Reviews

No reviews for this product
(0)